Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Torque Rating Range [Max]
2499 lb-in, 249 Nm
Standard
AGMA Service Class I
Output Speed
7 rpm
Output Shaft
Hollow O/P
Reduction Type
Double
Input Motor HP
0.33
Ratio
250:1
Mounting Position
M1
Output Torque
2050 lb-in
Output Torque Rating Range [Min]
2000 lb-in, 200 Nm
Rated Efficiency
63%
Series
800BR
Output Bore Shaft Dia.
1.25 in
Input Power Rating
0.36 hp, 0.268 kW
Weight
32.1 LB
EAN or UPC
884107032313
We're here for you
with Service Centers across the country - We have your back