Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Series
800BR
Output Shaft
Hollow O/P
Standard
AGMA Service Class I
Input Power Rating
1.88 hp, 1.402 kW
Mounting Position
M1
Reduction Type
Double
Ratio
28:1
Output Torque
1363 lb-in
Rated Efficiency
72%
Input Motor HP
1.5
Output Speed
62 rpm
Output Torque Rating Range [Max]
1449 lb-in, 199 Nm
Output Torque Rating Range [Min]
1175 lb-in, 150 Nm
Output Bore Shaft Dia.
1.25 in
Weight
32.1 LB
EAN or UPC
884107032337
We're here for you
with Service Centers across the country - We have your back