Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Standard
AGMA Service Class I
Input Motor HP
1.5
Input Power Rating
1.66 hp, 1.238 kW
Output Shaft
Hollow O/P
Rated Efficiency
82%
Output Torque
1560 lb-in
Ratio
32:1
Output Bore Shaft Dia.
1.25 in
Output Torque Rating Range [Max]
1724 lb-in, 199 Nm
Series
800BR
Mounting Position
M1
Output Speed
54 rpm
Reduction Type
Double
Output Torque Rating Range [Min]
1450 lb-in, 150 Nm
Weight
32.1 LB
EAN or UPC
884107032344
We're here for you
with Service Centers across the country - We have your back