Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Torque
1527 lb-in
Output Bore Shaft Dia.
1.25 in
Input Power Rating
1.51 hp, 1.126 kW
Rated Efficiency
70%
Output Shaft
Hollow O/P
Reduction Type
Double
Output Torque Rating Range [Min]
1450 lb-in, 150 Nm
Standard
AGMA Service Class I
Series
800BR
Output Speed
43 rpm
Ratio
40:1
Mounting Position
M1
Input Motor HP
1.5
Output Torque Rating Range [Max]
1724 lb-in, 199 Nm
Weight
32.1 LB
EAN or UPC
884107032368
We're here for you
with Service Centers across the country - We have your back