Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Torque Rating Range [Max]
1724 lb-in, 199 Nm
Series
800BR
Output Bore Shaft Dia.
1.25 in
Output Torque Rating Range [Min]
1450 lb-in, 150 Nm
Reduction Type
Double
Ratio
45:1
Output Torque
1669 lb-in
Output Shaft
Hollow O/P
Input Motor HP
1
Output Speed
38 rpm
Standard
AGMA Service Class I
Mounting Position
M1
Input Power Rating
1.34 hp, 0.999 kW
Rated Efficiency
77%
Weight
32.1 LB
EAN or UPC
884107032375
We're here for you
with Service Centers across the country - We have your back