Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Input Power Rating
1.07 hp, 0.798 kW
Reduction Type
Double
Output Torque Rating Range [Min]
1450 lb-in, 150 Nm
Series
800BR
Standard
AGMA Service Class I
Mounting Position
M1
Output Bore Shaft Dia.
1.25 in
Ratio
63:1
Output Torque Rating Range [Max]
1724 lb-in, 199 Nm
Output Shaft
Hollow O/P
Input Motor HP
1
Rated Efficiency
71%
Output Torque
1710 lb-in
Output Speed
27 rpm
Weight
32.1 LB
EAN or UPC
884107032405
We're here for you
with Service Centers across the country - We have your back