Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Torque Rating Range [Max]
1724 lb-in, 199 Nm
Output Bore Shaft Dia.
1.25 in
Output Speed
17 rpm
Output Shaft
Hollow O/P
Rated Efficiency
75%
Input Motor HP
0.5
Standard
AGMA Service Class I
Series
800BR
Reduction Type
Triple
Output Torque
1700 lb-in
Output Torque Rating Range [Min]
1450 lb-in, 150 Nm
Ratio
100:1
Input Power Rating
0.63 hp, 0.47 kW
Mounting Position
M1
Weight
40.1 LB
EAN or UPC
884107032450
We're here for you
with Service Centers across the country - We have your back