Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Input Power Rating
0.41 hp, 0.306 kW
Output Torque
1693 lb-in
Ratio
160:1
Output Bore Shaft Dia.
1.25 in
Rated Efficiency
72%
Standard
AGMA Service Class I
Output Torque Rating Range [Min]
1450 lb-in, 150 Nm
Output Torque Rating Range [Max]
1724 lb-in, 199 Nm
Reduction Type
Triple
Input Motor HP
0.33
Mounting Position
M1
Output Speed
10 rpm
Output Shaft
Hollow O/P
Series
800BR
Weight
40.1 LB
EAN or UPC
884107032498
We're here for you
with Service Centers across the country - We have your back