Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Input Motor HP
0.5
Output Bore Shaft Dia.
1.25 in
Output Torque
2267 lb-in
Input Power Rating
0.5 hp, 0.373 kW
Output Torque Rating Range [Min]
2000 lb-in, 250 Nm
Standard
AGMA Service Class I
Ratio
200:1
Rated Efficiency
63%
Output Speed
8.8 rpm
Output Torque Rating Range [Max]
2499 lb-in, 299 Nm
Series
800BR
Mounting Position
M1
Output Shaft
Hollow O/P
Reduction Type
Triple
Weight
40.1 LB
EAN or UPC
884107032511
We're here for you
with Service Centers across the country - We have your back