Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Mounting Position
M1
Input Power Rating
0.23 hp, 0.172 kW
Input Motor HP
0.16
Output Torque
1590 lb-in
Ratio
280:1
Reduction Type
Triple
Output Torque Rating Range [Min]
1450 lb-in, 150 Nm
Output Torque Rating Range [Max]
1724 lb-in, 199 Nm
Output Bore Shaft Dia.
1.25 in
Output Shaft
Hollow O/P
Rated Efficiency
69%
Output Speed
6.2 rpm
Series
800BR
Standard
AGMA Service Class I
Weight
40.1 LB
EAN or UPC
884107032542
We're here for you
with Service Centers across the country - We have your back