Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Reduction Type
Triple
Ratio
450:1
Series
800BR
Rated Efficiency
69%
Output Torque Rating Range [Max]
1724 lb-in, 199 Nm
Output Torque
1572 lb-in
Input Motor HP
0.16
Output Speed
3.9 rpm
Output Torque Rating Range [Min]
1450 lb-in, 150 Nm
Standard
AGMA Service Class I
Input Power Rating
0.14 hp, 0.104 kW
Output Bore Shaft Dia.
1.25 in
Output Shaft
Hollow O/P
Mounting Position
M1
Weight
40.1 LB
EAN or UPC
884107032580
We're here for you
with Service Centers across the country - We have your back