Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Speed
3.5 rpm
Reduction Type
Triple
Input Power Rating
0.25 hp, 0.186 kW
Output Shaft
Hollow O/P
Output Torque Rating Range [Min]
2500 lb-in, 250 Nm
Input Motor HP
0.25
Output Torque
2647 lb-in
Mounting Position
M1
Output Torque Rating Range [Max]
2999 lb-in, 299 Nm
Series
800BR
Standard
AGMA Service Class I
Ratio
500:1
Output Bore Shaft Dia.
1.25 in
Rated Efficiency
59%
Weight
40.1 LB
EAN or UPC
884107032597
We're here for you
with Service Centers across the country - We have your back