Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Torque
2591 lb-in
Standard
AGMA Service Class I
Input Motor HP
0.16
Output Torque Rating Range [Min]
2500 lb-in, 250 Nm
Ratio
800:1
Output Speed
2.2 rpm
Output Bore Shaft Dia.
1.25 in
Reduction Type
Triple
Rated Efficiency
56%
Series
800BR
Mounting Position
M1
Output Shaft
Hollow O/P
Input Power Rating
0.16 hp, 0.119 kW
Output Torque Rating Range [Max]
2999 lb-in, 299 Nm
Weight
40.1 LB
EAN or UPC
884107032610
We're here for you
with Service Centers across the country - We have your back