Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Torque Rating Range [Max]
5999 lb-in, 649 Nm
Rated Efficiency
68%
Output Shaft
Hollow O/P
Input Motor HP
0.75
Input Power Rating
0.97 hp, 0.723 kW
Series
800BR
Output Speed
8.2 rpm
Reduction Type
Double
Standard
AGMA Service Class I
Output Torque
5021 lb-in
Output Torque Rating Range [Min]
5000 lb-in, 550 Nm
Ratio
212:1
Mounting Position
M1
Output Bore Shaft Dia.
1.375 in
Weight
39.1 LB
EAN or UPC
884107032757
We're here for you
with Service Centers across the country - We have your back