Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Torque
3086 lb-in
Input Power Rating
4.9 hp, 3.654 kW
Output Torque Rating Range [Max]
3499 lb-in, 349 Nm
Output Shaft
Hollow O/P
Rated Efficiency
80%
Standard
AGMA Service Class I
Mounting Position
M1
Output Torque Rating Range [Min]
3000 lb-in, 300 Nm
Input Motor HP
5
Output Speed
79 rpm
Output Bore Shaft Dia.
1.375 in
Reduction Type
Double
Ratio
22:1
Series
800BR
Weight
39.1 LB
EAN or UPC
884107032764
We're here for you
with Service Centers across the country - We have your back