Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Output Torque
3200 lb-in
Output Torque Rating Range [Min]
3000 lb-in, 350 Nm
Output Speed
62 rpm
Output Bore Shaft Dia.
1.375 in
Rated Efficiency
75%
Mounting Position
M1
Reduction Type
Double
Output Shaft
Hollow O/P
Input Motor HP
3
Input Power Rating
4.24 hp, 3.162 kW
Series
800BR
Ratio
28:1
Weight
39.1 LB
EAN or UPC
884107032795
We're here for you
with Service Centers across the country - We have your back