Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Series
800BR
Output Torque Rating Range [Min]
3000 lb-in, 350 Nm
Mounting Position
M1
Input Motor HP
2
Ratio
50:1
Output Torque
3248 lb-in
Reduction Type
Double
Standard
AGMA Service Class I
Rated Efficiency
81%
Output Speed
35 rpm
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Output Bore Shaft Dia.
1.375 in
Input Power Rating
2.24 hp, 1.67 kW
Output Shaft
Hollow O/P
Weight
39.1 LB
EAN or UPC
884107032849
We're here for you
with Service Centers across the country - We have your back