Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Bore Shaft Dia.
1.375 in
Reduction Type
Double
Output Torque
3453 lb-in
Output Torque Rating Range [Min]
3000 lb-in, 350 Nm
Standard
AGMA Service Class I
Ratio
80:1
Input Power Rating
1.5 hp, 1.119 kW
Input Motor HP
1.5
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Series
800BR
Rated Efficiency
80%
Output Speed
21 rpm
Mounting Position
M1
Output Shaft
Hollow O/P
Weight
39.1 LB
EAN or UPC
884107032887
We're here for you
with Service Centers across the country - We have your back