Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Torque Rating Range [Min]
3000 lb-in, 350 Nm
Rated Efficiency
76%
Output Bore Shaft Dia.
1.375 in
Output Torque
3436 lb-in
Series
800BR
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Standard
AGMA Service Class I
Reduction Type
Triple
Output Speed
14 rpm
Input Motor HP
1
Input Power Rating
1.07 hp, 0.798 kW
Output Shaft
Hollow O/P
Mounting Position
M1
Ratio
118:1
Weight
47.1 LB
EAN or UPC
884107032924
We're here for you
with Service Centers across the country - We have your back