Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Bore Shaft Dia.
1.375 in
Input Motor HP
0.75
Mounting Position
M1
Ratio
160:1
Reduction Type
Triple
Input Power Rating
0.79 hp, 0.589 kW
Standard
AGMA Service Class I
Output Torque
3406 lb-in
Rated Efficiency
75%
Series
800BR
Output Speed
10 rpm
Output Torque Rating Range [Min]
3000 lb-in, 350 Nm
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Output Shaft
Hollow O/P
Weight
47.1 LB
EAN or UPC
884107032955
We're here for you
with Service Centers across the country - We have your back