Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Standard
AGMA Service Class I
Series
800BR
Input Power Rating
0.68 hp, 0.507 kW
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Output Torque Rating Range [Min]
3000 lb-in, 350 Nm
Mounting Position
M1
Rated Efficiency
72%
Input Motor HP
0.5
Output Speed
9.7 rpm
Ratio
180:1
Reduction Type
Triple
Output Torque
3161 lb-in
Output Shaft
Hollow O/P
Output Bore Shaft Dia.
1.375 in
Weight
47.1 LB
EAN or UPC
884107032962
We're here for you
with Service Centers across the country - We have your back