Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Ratio
200:1
Output Torque Rating Range [Max]
5999 lb-in, 649 Nm
Output Speed
8.8 rpm
Standard
AGMA Service Class I
Reduction Type
Triple
Series
800BR
Input Power Rating
1.08 hp, 0.805 kW
Output Shaft
Hollow O/P
Mounting Position
M1
Output Bore Shaft Dia.
1.375 in
Output Torque Rating Range [Min]
5000 lb-in, 550 Nm
Rated Efficiency
66%
Input Motor HP
1
Output Torque
5139 lb-in
Weight
47.1 LB
EAN or UPC
884107032979
We're here for you
with Service Centers across the country - We have your back