Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Ratio
265:1
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Output Shaft
Hollow O/P
Reduction Type
Triple
Input Motor HP
0.33
Rated Efficiency
72%
Mounting Position
M1
Output Torque Rating Range [Min]
3000 lb-in, 350 Nm
Standard
AGMA Service Class I
Output Bore Shaft Dia.
1.375 in
Output Speed
6.6 rpm
Input Power Rating
0.49 hp, 0.365 kW
Output Torque
3351 lb-in
Series
800BR
Weight
47.1 LB
EAN or UPC
884107032993
We're here for you
with Service Centers across the country - We have your back