Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Shaft
Hollow O/P
Output Torque
5146 lb-in
Mounting Position
M1
Input Power Rating
0.46 hp, 0.343 kW
Series
800BR
Output Speed
3.5 rpm
Standard
AGMA Service Class I
Output Bore Shaft Dia.
1.375 in
Rated Efficiency
62%
Ratio
500:1
Output Torque Rating Range [Min]
5000 lb-in, 550 Nm
Output Torque Rating Range [Max]
5999 lb-in, 649 Nm
Reduction Type
Triple
Input Motor HP
0.33
Weight
47.1 LB
EAN or UPC
884107033051
We're here for you
with Service Centers across the country - We have your back