Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Torque Rating Range [Max]
5999 lb-in, 649 Nm
Output Shaft
Hollow O/P
Output Speed
1.9 rpm
Output Torque Rating Range [Min]
5000 lb-in, 550 Nm
Input Power Rating
0.27 hp, 0.201 kW
Reduction Type
Triple
Output Torque
5099 lb-in
Rated Efficiency
58%
Standard
AGMA Service Class I
Series
800BR
Mounting Position
M1
Output Bore Shaft Dia.
1.375 in
Input Motor HP
0.25
Ratio
900:1
Weight
47.1 LB
EAN or UPC
884107033082
We're here for you
with Service Centers across the country - We have your back