Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Standard
AGMA Service Class I
Output Speed
159 rpm
Output Torque Rating Range [Min]
3000 lb-in, 350 Nm
Output Shaft
Hollow O/P
Input Power Rating
9.38 hp, 6.995 kW
Output Torque
3480 lb-in
Mounting Position
M1
Series
800BR
Input Motor HP
7.5
Ratio
11:1
Reduction Type
Double
Output Bore Shaft Dia.
1.5 in
Rated Efficiency
94%
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Weight
70.1 LB
EAN or UPC
884107033112
We're here for you
with Service Centers across the country - We have your back