Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Speed
145 rpm
Ratio
12:1
Output Torque
3646 lb-in
Rated Efficiency
96%
Series
800BR
Input Power Rating
8.77 hp, 6.54 kW
Output Bore Shaft Dia.
1.5 in
Standard
AGMA Service Class I
Output Torque Rating Range [Min]
3500 lb-in, 400 Nm
Output Torque Rating Range [Max]
3999 lb-in, 449 Nm
Mounting Position
M1
Input Motor HP
7.5
Reduction Type
Double
Output Shaft
Hollow O/P
Weight
70.1 LB
EAN or UPC
884107033136
We're here for you
with Service Centers across the country - We have your back