Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Speed
10 rpm
Input Motor HP
1.5
Standard
AGMA Service Class I
Input Power Rating
1.86 hp, 1.387 kW
Mounting Position
M1
Ratio
160:1
Output Torque
7504 lb-in
Rated Efficiency
70%
Output Bore Shaft Dia.
1.5 in
Output Torque Rating Range
6000 lb-in, 650 Nm
Output Shaft
Hollow O/P
Series
800BR
Reduction Type
Double
Weight
70.1 LB
EAN or UPC
884107033167
We're here for you
with Service Centers across the country - We have your back