Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Torque
4199 lb-in
Output Torque Rating Range [Max]
4999 lb-in, 549 Nm
Reduction Type
Double
Standard
AGMA Service Class I
Rated Efficiency
81%
Input Motor HP
7.5
Ratio
16:1
Output Speed
109 rpm
Mounting Position
M1
Output Torque Rating Range [Min]
4000 lb-in, 450 Nm
Output Shaft
Hollow O/P
Series
800BR
Output Bore Shaft Dia.
1.5 in
Input Power Rating
9.03 hp, 6.734 kW
Weight
70.1 LB
EAN or UPC
884107033174
We're here for you
with Service Centers across the country - We have your back