Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Torque
7434 lb-in
Output Speed
14 rpm
Output Bore Shaft Dia.
1.5 in
Input Motor HP
2
Series
800BR
Output Torque Rating Range
6000 lb-in, 650 Nm
Input Power Rating
2.14 hp, 1.596 kW
Reduction Type
Triple
Output Shaft
Hollow O/P
Standard
AGMA Service Class I
Rated Efficiency
82%
Ratio
118:1
Mounting Position
M1
Weight
63.1 LB
EAN or UPC
884107033372
We're here for you
with Service Centers across the country - We have your back