Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Input Motor HP
1.5
Ratio
160:1
Series
800BR
Output Torque Rating Range
6000 lb-in, 650 Nm
Output Torque
7431 lb-in
Output Bore Shaft Dia.
1.5 in
Standard
AGMA Service Class I
Input Power Rating
1.51 hp, 1.126 kW
Rated Efficiency
85%
Output Shaft
Hollow O/P
Reduction Type
Triple
Mounting Position
M1
Output Speed
10 rpm
Weight
63.1 LB
EAN or UPC
884107033402
We're here for you
with Service Centers across the country - We have your back