Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Torque
7427 lb-in
Rated Efficiency
82%
Output Bore Shaft Dia.
1.5 in
Input Motor HP
1
Ratio
180:1
Output Shaft
Hollow O/P
Standard
AGMA Service Class I
Reduction Type
Triple
Input Power Rating
1 hp, 0.746 kW
Output Speed
9.7 rpm
Output Torque Rating Range
6000 lb-in, 650 Nm
Series
800BR
Mounting Position
M1
Weight
63.1 LB
EAN or UPC
884107033419
We're here for you
with Service Centers across the country - We have your back