Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Reduction Type
Triple
Output Bore Shaft Dia.
1.5 in
Input Power Rating
1 hp, 0.746 kW
Rated Efficiency
69%
Output Speed
8.8 rpm
Mounting Position
M1
Series
800BR
Output Shaft
Hollow O/P
Input Motor HP
1
Output Torque
7443 lb-in
Output Torque Rating Range
6000 lb-in, 650 Nm
Standard
AGMA Service Class II
Ratio
200:1
Weight
63.1 LB
EAN or UPC
884107033426
We're here for you
with Service Centers across the country - We have your back