Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Bore Shaft Dia.
1.5 in
Input Motor HP
0.75
Rated Efficiency
86%
Output Speed
6.2 rpm
Standard
AGMA Service Class I
Mounting Position
M1
Ratio
280:1
Input Power Rating
0.88 hp, 0.656 kW
Output Torque Rating Range
6000 lb-in, 650 Nm
Output Torque
7671 lb-in
Series
800BR
Reduction Type
Triple
Output Shaft
Hollow O/P
Weight
63.1 LB
EAN or UPC
884107033457
We're here for you
with Service Centers across the country - We have your back