Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Input Power Rating
0.94 hp, 0.701 kW
Output Shaft
Hollow O/P
Series
800BR
Reduction Type
Triple
Rated Efficiency
70%
Output Bore Shaft Dia.
1.5 in
Output Torque
7490 lb-in
Ratio
315:1
Mounting Position
M1
Output Speed
5.6 rpm
Standard
AGMA Service Class I
Output Torque Rating Range
6000 lb-in, 650 Nm
Input Motor HP
0.75
Weight
63.1 LB
EAN or UPC
884107033464
We're here for you
with Service Centers across the country - We have your back