Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Torque Rating Range
6000 lb-in, 650 Nm
Series
800BR
Output Bore Shaft Dia.
1.5 in
Output Torque
7692 lb-in
Standard
AGMA Service Class I
Reduction Type
Triple
Input Motor HP
0.5
Mounting Position
M1
Output Shaft
Hollow O/P
Output Speed
3.9 rpm
Ratio
450:1
Rated Efficiency
80%
Input Power Rating
0.59 hp, 0.44 kW
Weight
63.1 LB
EAN or UPC
884107033495
We're here for you
with Service Centers across the country - We have your back