Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Mounting Position
M1
Series
800BR
Input Motor HP
0.5
Rated Efficiency
65%
Output Torque Rating Range
6000 lb-in, 650 Nm
Output Speed
3.1 rpm
Input Power Rating
0.55 hp, 0.41 kW
Output Bore Shaft Dia.
1.5 in
Standard
AGMA Service Class I
Reduction Type
Triple
Output Shaft
Hollow O/P
Ratio
560:1
Output Torque
7200 lb-in
Weight
63.1 LB
EAN or UPC
884107033518
We're here for you
with Service Centers across the country - We have your back