Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Input Power Rating
0.43 hp, 0.321 kW
Output Torque Rating Range
6000 lb-in, 650 Nm
Output Speed
2.2 rpm
Ratio
800:1
Output Torque
7734 lb-in
Mounting Position
M1
Output Bore Shaft Dia.
1.5 in
Output Shaft
Hollow O/P
Rated Efficiency
62%
Standard
AGMA Service Class I
Reduction Type
Triple
Input Motor HP
0.33
Series
800BR
Weight
63.1 LB
EAN or UPC
884107033525
We're here for you
with Service Centers across the country - We have your back