Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Torque
7659 lb-in
Standard
AGMA Service Class I
Output Torque Rating Range
6000 lb-in, 650 Nm
Input Motor HP
0.33
Input Power Rating
0.38 hp, 0.283 kW
Output Speed
1.9 rpm
Output Shaft
Hollow O/P
Ratio
900:1
Output Bore Shaft Dia.
1.5 in
Reduction Type
Triple
Series
800BR
Rated Efficiency
62%
Mounting Position
M1
Weight
63.1 LB
EAN or UPC
884107033532
We're here for you
with Service Centers across the country - We have your back