Skip to content Skip to navigation menu
Boston GearSBKCF718B-60P-B5-GS

SBKCF718B-60P-B5-GS

700 Series C-Face Quilled Bost-Kleen Reducer w/Stainless Epoxy
Item #102900338
  • 1 3/4" Center Distance
  • 60:1 Ratio
  • 56C Frame
  • C-Face Quilled Input
  • Left Output
  • Top Worm Position
  • No Lubricant
  • Cast Iron, Stainless Steel Epoxy Coating
+ Show More + Show Less
Boston GearSBKCF718B-60P-B5-GS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 3/4" Center Distance
  • 60:1 Ratio
  • 56C Frame
  • C-Face Quilled Input
  • Left Output

features

  • Washable
  • Corrosion-resistant
  • Cast iron housing
  • Plated pressure relief valves
  • Double lipped oil seals
  • Excluder seal on output shaft
  • Hard nontoxic metallic finish
  • Large oil reservoir provides efficient heat dissipation and lubrication for longer life
  • Housing is straddle milled top and bottom for precise alignment
  • Internal baffles ensure positive, leak-free venting
  • Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
  • Super finished oil seal diameters on both input and output shafts extend seal life
  • Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
  • High strength steel output shaft ensures capacity for high torque
  • Pipe plugs allow easy fill, level and drain in any mounting position

compliances

  • 0

caution

  • Must be filled to the proper level with the recommended lubricant for your application before operation
Base to Shaft Center Height w/Vert. "J" Base Kit 3.5 in
Washdown Duty Yes
Max. Thrust Load @ 1150 rpm 500 lb/in
Input Configuration C-Face Quilled
Center Distance 1.75 in
Box Length 5 1/2 in
Base to Centerline of Input Shaft 4 1/2 in
Frame 56C
Torque Out @ 1150 rpm 440 in lb
Input (Shaft or Bore) Size 5/8 in
Bolt Center Length x Bolt Center Width 5 3/4 in x 4 1/2 in
Motor Application Washdown Duty
Reduction Type Single Reduction
Housing Material Cast Iron, Stainless Steel Epoxy Coating
Bolt Centers w/ Std. Base Kit (in) 5 3/4 x 4 1/2
Bolt Center 5 3/4 in x 4 1/2 in
Shaft Assembly Code G
HP @ RPM 0.1666667 hp @ 1200 rpm, 0.25 hp @ 1800 rpm
Base Yes
Worm Position Top
Max. Input HP @ 100 rpm 0.03 hp
Frame Size 56C
Base to Centerline of Output Shaft 2 3/4 in
Max. Thrust Load @ RPM 500 lb/in @ 1150 rpm, 500 lb/in @ 1750 rpm
Output (Shaft or Bore) Size 7/8 in
Input HP @ RPM 0.21 hp @ 1150 rpm, 0.35 hp @ 1750 rpm
Ratio 60:1
Installed Options High Horizontal Base
Output RPM @ 1750 rpm Input 29.2 rpm
Bore Code B5
Base to Shaft Center Height w/Std. Base Kit 4.38 in
Family Name SBKF
Base to Shaft Center Height w/Low Vert. Base Kit 3 in
Thermal Input Horsepower @ 1750 RPM N/A
Max. Overhung Load @ 1750 rpm 500 lb/in
Output RPM @ Input RPM 29 rpm @ 1750 rpm
Box Height 6 7/16 in
Fan Cooled No
Output Configuration Left Output
Bolt Centers w/ Vertical Base Kits (in) 7.38 x 4.00
Bolt Centers w/ Vertical "J" Base Kit (in) 7.63 x 2.50
Box Width 5 1/32 in
Output Torque @ RPM 440 in lb @ 1150 rpm, 527 in lb @ 1750 rpm
Max. Overhung Load @ RPM 500 lb/in @ 1150 rpm, 500 lb/in @ 1750 rpm
Use With 718
Lubrication None
Torque Out @ 1750 rpm 527 in lb
Base to Shaft Center Height w/High Vert. Base Kit 4.38 in
Weight 20.1 LB
EAN or UPC 781711456385
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison