Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Reduction Type
Double
Rated Efficiency
88%
Output Torque Rating Range [Max]
899 lb-in, 99 Nm
Motor Frame Size
B7140TC180C
Output Shaft
Hollow O/P
Input Motor HP
2
Ratio
11:1
Series
800BR
Output Torque Rating Range [Min]
625 lb-in, 75 Nm
Output Torque
694 lb-in
Input Power Rating
2 hp, 1.491 kW
Output Bore Shaft Dia.
0.75 in
Standard
AGMA Service Class I
Output Speed
159 rpm
Mounting Position
M1
Weight
26.1 LB
EAN or UPC
884107033846
We're here for you
with Service Centers across the country - We have your back