Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Input Motor HP
1.5
Standard
AGMA Service Class I
Rated Efficiency
93%
Output Bore Shaft Dia.
0.75 in
Output Shaft
Hollow O/P
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Motor Frame Size
B7140TC180C
Mounting Position
M1
Reduction Type
Double
Series
800BR
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Ratio
12:1
Input Power Rating
1.5 hp, 1.119 kW
Output Speed
145 rpm
Output Torque
605 lb-in
Weight
26.1 LB
EAN or UPC
884107033877
We're here for you
with Service Centers across the country - We have your back