Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Torque
1090 lb-in
Output Torque Rating Range [Min]
900 lb-in, 100 Nm
Ratio
140:1
Motor Frame Size
B556C
Series
800BR
Input Power Rating
0.33 hp, 0.246 kW
Standard
AGMA Service Class I
Reduction Type
Double
Output Speed
12 rpm
Input Motor HP
0.33
Output Torque Rating Range [Max]
1174 lb-in, 124 Nm
Rated Efficiency
65%
Output Shaft
Hollow O/P
Output Bore Shaft Dia.
0.75 in
Mounting Position
M1
Weight
26.1 LB
EAN or UPC
884107033884
We're here for you
with Service Centers across the country - We have your back