Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Reduction Type
Double
Input Motor HP
1.5
Standard
AGMA Service Class I
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Output Shaft
Hollow O/P
Mounting Position
M1
Motor Frame Size
B556C
Series
800BR
Output Bore Shaft Dia.
0.75 in
Output Speed
125 rpm
Rated Efficiency
88%
Ratio
14:1
Output Torque
441 lb-in
Input Power Rating
1 hp, 0.746 kW
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Weight
26.1 LB
EAN or UPC
884107033891
We're here for you
with Service Centers across the country - We have your back