Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Input Motor HP
1.5
Rated Efficiency
88%
Output Speed
125 rpm
Reduction Type
Double
Motor Frame Size
B7140TC180C
Series
800BR
Output Torque Rating Range [Min]
625 lb-in, 75 Nm
Standard
AGMA Service Class I
Output Bore Shaft Dia.
0.75 in
Input Power Rating
1.5 hp, 1.119 kW
Mounting Position
M1
Output Torque
662 lb-in
Output Shaft
Hollow O/P
Output Torque Rating Range [Max]
899 lb-in, 99 Nm
Ratio
14:1
Weight
26.1 LB
EAN or UPC
884107033907
We're here for you
with Service Centers across the country - We have your back