Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Reduction Type
Double
Output Speed
10 rpm
Ratio
160:1
Motor Frame Size
B556C
Standard
AGMA Service Class I
Input Power Rating
0.33 hp, 0.246 kW
Output Shaft
Hollow O/P
Input Motor HP
0.33
Mounting Position
M1
Output Torque Rating Range [Max]
1449 lb-in, 149 Nm
Output Torque Rating Range [Min]
1175 lb-in, 125 Nm
Output Bore Shaft Dia.
0.75 in
Series
800BR
Rated Efficiency
64%
Output Torque
1228 lb-in
Weight
26.1 LB
EAN or UPC
884107033914
We're here for you
with Service Centers across the country - We have your back