Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Input Motor HP
0.25
Output Bore Shaft Dia.
0.75 in
Output Torque
1190 lb-in
Series
800BR
Input Power Rating
0.25 hp, 0.186 kW
Output Torque Rating Range [Max]
1449 lb-in, 149 Nm
Rated Efficiency
62%
Reduction Type
Double
Ratio
212:1
Mounting Position
M1
Motor Frame Size
B556C
Output Speed
8.2 rpm
Output Torque Rating Range [Min]
1175 lb-in, 125 Nm
Standard
AGMA Service Class I
Output Shaft
Hollow O/P
Weight
26.1 LB
EAN or UPC
884107033976
We're here for you
with Service Centers across the country - We have your back