Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Input Power Rating
1 hp, 0.746 kW
Output Bore Shaft Dia.
0.75 in
Output Speed
79 rpm
Output Torque
578 lb-in
Rated Efficiency
73%
Ratio
22:1
Output Shaft
Hollow O/P
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Reduction Type
Double
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Standard
AGMA Service Class I
Input Motor HP
1
Mounting Position
M1
Series
800BR
Motor Frame Size
B556C
Weight
26.1 LB
EAN or UPC
884107033983
We're here for you
with Service Centers across the country - We have your back