Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Ratio
250:1
Output Torque
1382 lb-in
Rated Efficiency
61%
Series
800BR
Standard
AGMA Service Class I
Output Shaft
Hollow O/P
Input Power Rating
0.25 hp, 0.186 kW
Input Motor HP
0.25
Reduction Type
Double
Motor Frame Size
B556C
Mounting Position
M1
Output Bore Shaft Dia.
0.75 in
Output Speed
7 rpm
Output Torque Rating Range [Min]
1175 lb-in, 150 Nm
Output Torque Rating Range [Max]
1449 lb-in, 199 Nm
Weight
26.1 LB
EAN or UPC
884107033990
We're here for you
with Service Centers across the country - We have your back