Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Ratio
28:1
Output Shaft
Hollow O/P
Output Torque Rating Range [Max]
899 lb-in, 99 Nm
Input Motor HP
1
Mounting Position
M1
Input Power Rating
1 hp, 0.746 kW
Series
800BR
Output Speed
62 rpm
Rated Efficiency
73%
Standard
AGMA Service Class I
Output Bore Shaft Dia.
0.75 in
Output Torque Rating Range [Min]
625 lb-in, 75 Nm
Motor Frame Size
B556C
Reduction Type
Double
Output Torque
736 lb-in
Weight
26.1 LB
EAN or UPC
884107034010
We're here for you
with Service Centers across the country - We have your back